Learn More
Description
- Great for detailed work
- Comfortable, strong handle
Specifications
Specifications
| Tip Style | Curved, Super Fine |
| Length (English) | 4.75 in. |
| Material | Stainless Steel (304) |
| Length (Metric) | 120 mm |
| Product Type | Tweezers, Ergonomic |
| Quantity (No. per Case) | Each |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
