Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergo Tweezers
SCI_ED

Catalog No. p-3398364
Encompass
Click to view available options
Length (Metric):
110 mm
114 mm
120 mm
Tip Style:
Curved, Super Fine
Straight Flat Rounded
Straight Regular
Straight Super Fine, Pointed
Straight, Ultra Fine
This item is not returnable. View return policy
This item is not returnable. View return policy

Stainless-steel blades.

  • Great for detailed work
  • Comfortable, strong handle

Specifications

Tip Style Straight Super Fine, Pointed
Length (English) 4.5 in.
Material Stainless Steel (304)
Length (Metric) 114 mm
Product Type Tweezers, Ergonomic
Quantity (No. per Case) Each
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.