Learn More
Ergodyne™ Arsenal™ Respirator Bags
Three styles fit half- and full-face respirators
$15.20 - $16.65
Specifications
Closure Type | Hook-and-loop |
---|---|
Material | 420D Nylon |
Includes | Cover Flap |
For Use With (Application) | Construction, Carpentry, HVAC, Janitorial, Industrial, Painting, Mining |
Catalog Number | Mfr. No. | Product Type | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
19-130-0581
|
Ergodyne™
13181 |
Full Facepiece Respirator Bag | 10 x 3.5 x 6 in. (25 x 9 x 15 cm) |
Each for $16.59
|
|
||||
19-130-0580
|
Ergodyne™
13180 |
Waist Pack Respirator Bag | 7.5 x 3.5 x 6 in. (19 x 8 x 15 cm) |
Each for $16.65
|
|
||||
19-130-0582
|
Ergodyne™
13182 |
Half Mask Respirator Bag | 8.5 x 3 x 7 in. (22 x 8 x 18 cm) |
Each for $15.20
|
|
||||
Description
Made of lightweight yet rugged 420-denier nylon, these bags offer easy access to respirators or small tools and are available in three styles.
Waist Pack Bag holds half-face respirator and features adjustable hook-and-loop closure and adjustable webbing belt with interlocking buckle.
Half- and Full-Face Bags have hook and loop closure and webbing belt loop closes with hook and loop for easy donning, doffing and tear-away.
Specifications
Hook-and-loop | |
420D Nylon | |
Cover Flap | |
Construction, Carpentry, HVAC, Janitorial, Industrial, Painting, Mining |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.