Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ Arsenal™ Trauma Bags

Catalog No. 191304572 Shop All Ergodyne Products
Click to view available options
Color:
Blue
Orange
Model:
Arsenal GB5210
Arsenal GB5215
Arsenal GB5220
Arsenal GB5243

Portable equipment bags for emergency use

  • 600D polyester with PVC backing
  • ID card window
  • Multi-pocketed

Back Pack

  • 3 in. padded shoulder straps with reflective striping
  • 51 × 33 × 15cm (20 × 13 × 6 in.) main hold
  • Reflective trim on main panel
  • Phone hold
  • Carry handle
Responder
  • Six division multi–tiered mesh interior pocket
  • 18 × 43 × 25cm (7 × 17 × 10 in.) main hold
  • 20 × 3 × 20cm (8 × 1 × 8 in.) front pocket
Small Trauma
  • 20 × 28 × 20cm (8 × 11 × 8 in.) main hold
  • Two 20 × 5 × 15cm (8 × 2 × 6 in.) side pockets
  • 28 × 5 × 15cm (11 × 2 × 6 in.) front pocket
  • Reflective stripe
Large Trauma
  • 31 × 36 × 23cm (12 × 14 × 9 in.) main hold
  • Two 31 × 8 × 13cm (12 × 3 × 5 in.) side pockets
  • Adjustable internal dividers
  • Reflective stripe

Fire fighters, EMTs, Police, Public safety

Specifications

Color Orange
Model Arsenal GB5215
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.