Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ GloWear™ 8397 Class III Hi-Vis Sweatshirt
Shop All Ergodyne Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- ANSI-compliant polyester polar fleece (8 oz.)
- Wicked™ treated
- 2 in. Level 2 ANSI-compliant reflective tape strips (one 360°, two vertical, four sleeves)
- Lime color
Compliance
Meets ANSI 107-Class III, EN 471-Class III standards
Specifications
Specifications
| Size | Large |
| Material | Polyester |
| Color | Lime Green |
| Certifications/Compliance | ANSI 107 Class 3, EN 471 |
| Tape Type | 2 in. reflective stripes |
| Length (English) | 10.25 in. |
| Length (Metric) | 26 cm |
| Height (English) | 15.25 in. |
| Height (Metric) | 38.7 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction