Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ GloWear™ 8397 Class III Hi-Vis Sweatshirt

Catalog No. p-2864777
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

  • ANSI-compliant polyester polar fleece (8 oz.)
  • Wicked™ treated
  • 2 in. Level 2 ANSI-compliant reflective tape strips (one 360°, two vertical, four sleeves)
  • Lime color

Compliance

Meets ANSI 107-Class III, EN 471-Class III standards

Specifications

Size Small
Material Polyester
Color Lime Green
Certifications/Compliance ANSI 107 Class 3, EN 471
Tape Type 2 in. reflective stripes
Length (English) 10.25 in.
Length (Metric) 26 cm
Height (English) 15.25 in.
Height (Metric) 38.7 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.