Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ GloWear™ 8910 Class E Hi-Vis Pants
Shop All Ergodyne Products
Click to view available options
Color:
Green
Orange
Size:
2X-Large/3X-Large
4X-Large/5X-Large
Large/X-Large
Small/Medium
Size (English) Waist:
40 in.
40 to 46 in.
46 to 52 in.
52 to 58 in.
Size (Metric) Waist:
101.6 cm
101.6 to 117 cm
116.8 to 132 cm
132 to 147 cm
Specifications
Specifications
| Size | 4X-Large/5X-Large |
| Material | Polyester |
| Color | Green |
| Closure Type | Hook and Loop |
| Size (English) Waist | 52 to 58 in. |
| Size (Metric) Waist | 132 to 147 cm |
| Waist Style | Drawstring |
| For Use With (Application) | Flagging crew, road construction, utility crew, survey crew, construction, railway workers |
| Dimensions (L x W x H) | 10.25 x 1 x 15.25 in. (26.03 x 2.54 x 38.73 cm) |
| Length (English) | 10.25 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction