Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ GloWear™ 8935 Hi-Vis Ranger Hat
Click to view available options
Color:
Orange
Specifications
Specifications
Design Type | Wide brim |
Quantity | 1 Ea. |
Dimensions (L x W x H) | 12 x 8 x 6 in. (30.48 x 20.32 x 15.24 cm) |
Length (English) | 12 in. |
Width (English) | 8 in. |
Width (Metric) | 20.32 cm |
Height (Metric) | 15.24 cm |
Includes | Wide brim, vented mesh panels |
For Use With (Application) | Road construction, utility crew, survey crew, construction, railway workers, baggage handlers, warehousing and distribution |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction