Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ ProFlex™ 1650 Back Support
Shop All Ergodyne Products
Click to view available options
Size:
Small
Large
X-Large
2X-Large
3X-Large
4X-Large
Size (Metric) Waist:
107 to 117 cm
117 to 132 cm
132 to 147 cm
64 to 76 cm
86 to 97 cm
97 to 107 cm
Description
- 7.5 in. (19cm) black knit elastic body with an adjustable two stage closure
- First adjustment yields an exact fit; second adjustment ensures a proper amount of tension when wearer is ready to lift
- Single layer, 5 in. wide (12.7cm) elastic cinch starp provides positive tension
- Non-conductive polypropylene stays helps reduce risk of back injury by offering support to abdominal muscles and lower back
- Adjustable, 1.5 in. wide (3.8cm) suspenders allow support to hang loosely around waist when user is at rest
- Machine washable
Specifications
Specifications
Color | Black |
Closure Type | Adjustable two stage |
Product Type | Proflex™ Economy Back Support |
Size | Large |
For Use With (Application) | Material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds |
Includes | 1.5 in. Detachable Suspenders, stretchable bias binding with zig-zag stitching, non-conductive Polypropylene stays |
Length (English) Body | 7.5 in. |
Length (Metric) Body | 19 cm |
Material | Elastic |
Size (English) Waist | 34 to 38 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction