Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ Squids 3400 Glove Clip Holder - Dual Clips
Shop All Ergodyne Products
Click to view available options
Color:
Black
Blue
Orange
Description
- Conveniently holds face masks, gloves, mittens, keys, PPE, towels and more so that they are always in reach
- Dual clip model is ideal for connecting to clothing, belt loops, tool belts, and D-rings
- Acetal-copolymer and thermoplastic polyurethane are non-conductive and temperature resistant
- Patented breakaway design safely separates to allow for individual clips to be used independently
- Prevents dropped and lost objects, as well as reducing possible injuries caused by bending over to retrieve fallen objects
- Average breaking strength is 26 lb. (11.8 kg)
Specifications
Specifications
Color | Blue |
Material | Acetal Copolymer, Thermoplastic Polyurethane |
Product Type | Glove Clip |
For Use With (Application) | Hanging/Storing PPE |
Model | Dual Clip |
Series | 3400 |
Length (English) | 6.5 in. |
Length (Metric) | 16.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction