Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Ergonomic Basic Mini Hot Plate (Fixed Temperature), 500°C

Catalog No. 01922348 Shop All OHAUS Products
Change view
Click to view available options
Dimensions (L x W x H):
20.1 x 12.7 x 15.2 cm (7.9 x 5 x 6 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
01-922-348 20.1 x 12.7 x 15.2 cm (7.9 x 5 x 6 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-922-348 Supplier OHAUS™ Supplier No. 30392031

Shape: Square; Size: 5 x 5 in.

  • Boils 300 mL of water in 12 minutes
  • Bi-metallic thermostat offers reliable temperature control
  • Ceramic top plate
  • Built in support rod holder
  • 120 V

Certifications

TUV

Warranty and Services

2-Year

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Temperature (English) 752°F
Controller Type Analog
Size 5 x 5 in.
Temperature (Metric) Ambient to 500°C
Height (English) 4.9 in.
Length (English) 7.9 in.
Width (English) 6 in.
Height (Metric) 12.4 cm
Length (Metric) 20.1 cm
Width (Metric) 15.2 cm
Wattage 565 W
Amperage 6 A
Electrical Requirements 120 V, 50/60 Hz
Frequency 50/60 Hz
Plug Type US-Style
Max. Container Size 1 L
No. of Positions 2
Shape Square
Voltage 120 V
Type Hot Plate
Display Analog
Dimensions (L x W x H) 20.1 x 12.7 x 15.2 cm (7.9 x 5 x 6 in.)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.