Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Ergonomic Basic Mini Stirrer
Shop All OHAUS Products
Click to view available options
Dimensions (L x W x H):
7.9 x 6 x 4.9 in.
Speed:
100 to 1200 rpm
Description
- Ceramic top plate (10.2 x 10.2 cm) does not heat up
- Features motor and magnet for consistent stirring
- Supplied with 3-Wire Cord/Plug (72 in.), and PTFE Coated Stir Bar (1.5 in.)
- Built in support rod holder
Specifications
Specifications
| Speed | 100 to 1200 rpm |
| Top Plate Material | Aluminum |
| Voltage | 120 V |
| Wattage | 20 w |
| Dimensions (L x W x H) | 7.9 x 6 x 4.9 in. |
| Amperage | 0.5 A |
| Frequency | 50/60 Hz |
| Type | Mini Stirrer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction