Learn More
Description
- Features ESD-safe 1010 foam grips to provide relief from hand fatigue
Specifications
Specifications
| Length (English) | 4.75 in. |
| Length (Metric) | 120 mm |
| Material | Stainless Steel |
| For Use With (Application) | To works well under low magnification |
| Height (English) | 0.5 in. |
| Height (Metric) | 1.2 cm |
| Quantity | Each |
| Tip Style | Straight, Very Fine |
| Width (English) | 0.75 in. |
| Width (Metric) | 1.9 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.