Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Surgical Design™ Surgical Knife with Color Identification, Scalpel Handle
Shop All Surgical Design Products
Click to view available options
Color:
Blue
Purple
Red
Description
- Surgical Design™ Premium products exceed performance and quality expectations
- Handles ergonomically designed for precision work
- Handles offer color identification
- Comfortable, reusable
- Blades slide on smoothly and securely
- Superb quality and workmanship
- Premium surgical grade stainless steel
- Corrosion protected by passivation and ultrasonic cleaning
- Sterilizable by EtOH/Gamma Radiation
- Fully autoclavable
Specifications
Specifications
Product Type | Scalpel Handle (High Precision) |
For Use With (Application) | 10 Series Scalpel Blades |
Handle Type | Color Identification |
Size | # 3 |
Disposable | Reusable |
Sterility | Non-sterile |
Certifications/Compliance | ISO, GMP |
Autoclavable | Autoclavable |
Handle Material | Stainless Steel |
Color | Blue |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction