Learn More
Description
Impacto™ Ultra Work-Sport Anti-Fatigue Insoles
- Sorbothane™ inlays absorb shock and help relieve pain in feet, knees and lower back
- Designed to provide cushioned support and shock absorbing comfort
- Cupped heel for rear foot stability
- Breathable and antifungal
- For use with closed shoes and boots
Specifications
Specifications
| Color | Blue |
| Length (English) | 11 in. |
| Length (Metric) | 27.94 cm |
| Material | Sorbothane |
| Size | Men: 6.5 to 7.5; Women: 9 to 10 |
| Gender | Unisex |
| Product Type | Ergotech Ultra Work Sport Insoles |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.