Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Impacto™ Ultra Work Sport Anti-Fatigue Insoles

Catalog No. 19400134 Shop All Impacto Protective Products Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
Men: 11 to 12
Men: 4 to 5; Women: 6 to 7
Men: 5 to 6; Women: 7.5 to 8.5
Men: 6.5 to 7.5; Women: 9 to 10
Men: 8 to 9; Women: 10.5 to 11.5
Men: 9.5 to 10.5; Women: 11.5 to 12
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-400-134 Men: 9.5 to 10.5; Women: 11.5 to 12
19-400-135 Men: 11 to 12
19-400-130 Men: 4 to 5; Women: 6 to 7
19-400-131 Men: 5 to 6; Women: 7.5 to 8.5
19-400-132 Men: 6.5 to 7.5; Women: 9 to 10
19-400-133 Men: 8 to 9; Women: 10.5 to 11.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-400-134 Supplier Impacto™ Supplier No. ERINWRKE
Add to Cart
Add to Cart

Impacto™ ERINWRK Ultra Work Sport Insoles help protect against back and knee pain and impact-related injuries such as plantar fasciitis, Achilles tendonitis, runner's knee and shin splints.

Impacto™ Ultra Work-Sport Anti-Fatigue Insoles

  • Sorbothane™ inlays absorb shock and help relieve pain in feet, knees and lower back
  • Designed to provide cushioned support and shock absorbing comfort
  • Cupped heel for rear foot stability
  • Breathable and antifungal
  • For use with closed shoes and boots

Specifications

Color Blue
Length (English) 12 in.
Length (Metric) 30.48 cm
Material Sorbothane
Size Men: 9.5 to 10.5; Women: 11.5 to 12
Gender Unisex
Product Type Ergotech Ultra Work Sport Insoles
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.