Learn More
Fisherbrand™ Erie Polyurethane Chair Chrome - High Bench Height with Chrome Foot Ring, Adjustable Arms, and Stationary Glides in Polyurethane
Shop All Fisherbrand ProductsDescription
- Adjustable from 23.5-33.5 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- 2-way adjustable arm rests adjust up and down
- Chrome adjustable foot ring
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | No |
| With Casters | No |
| With Tilt | No |
| Footrest | Yes |
| With Armrest | Yes |
| Includes | Round tube chrome foot ring with internal lock |
| Load Bearing Capacity (Metric) | 136 kg |
| Seating Height | High Bench Height |
| With Backrest | Yes |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.