Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Erie Polyurethane Chair - High Bench Height with Chrome Foot Ring and Stationary Glides in Polyurethane
Shop All Fisherbrand Products

Click to view available options
Color:
Black
Description
- Adjustable from 23-33 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
Product Type | General Seating Chair |
With Armrest | No |
With Casters | No |
Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
Load Bearing Capacity (English) | 300 lb. |
With Backrest | Yes |
Load Bearing Capacity (Metric) | 136 kg |
With Tilt | No |
Seating Height | High Bench Height |
Footrest | Yes |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction