Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Erie Polyurethane Chair - High Bench Height with Round Tube Base and Casters in Polyurethane
Shop All Fisherbrand Products

Click to view available options
Color:
Black
Blue
Description
- Adjustable from 27.25-37 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- Black, powder-coated steel base with fixed foot ring
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Seating Chair |
| Base Material | Powder-coated Steel |
| With Backrest | Yes |
| With Armrest | No |
| With Casters | Yes |
| Footrest | No |
| Load Bearing Capacity (English) | 300 lb. |
| With Tilt | No |
| Load Bearing Capacity (Metric) | 136 kg |
| Seating Height | High Bench Height |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction