Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Erlenmeyer Flasks with Screw Caps

Catalog No. p-7228544 Shop All BrandTech Scientific Products
Click to view available options
Capacity (Metric):
75 mL
125 mL
250 mL
500 mL
1000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Erlenmeyer flasks of highly translucent polypropylene are well suited for cell culture and storage.

  • Blue screened increments provide approximate volumes
  • All sizes feature GL 45 threaded caps
  • Screw caps provide a secure seal without liners
  • Made of break-resistant polypropylene
  • To preserve markings, cleaning at no higher than 60°C is recommended.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 2.6 oz.
Certifications/Compliance Food Safe per EU regulation No. 10/2011
Closure Color Blue
Closure Material Polypropylene
Color Translucent
Capacity (Metric) 75 mL
Material Polypropylene
For Use With (Application) Cell Culture
Graduation Range 25 mL - 75 mL
Graduations 12.5 mL
Product Type Erlenmeyer Flask
Autoclavable Autoclavable
Disposable Limited-use
Graduated Yes
Mouth Style Wide
Sterility Non-sterile
Bottom Shape Non-baffled
Closure Type Screw
Closure Size GL 45
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.