Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Erlenmeyer Flasks with Blue Screw Closures
SCI_ED

Catalog No. S34081A Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
75 mL
250 mL
1000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S34081A 75 mL
S34081E 1000 mL
S34081C 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S34081A Supplier Dynalon™ Supplier No. 341465
Add to Cart
Add to Cart
This item is not returnable. View return policy

Highly transparent, wide mouth erlenmeyer flasks with blue polypropylene screw closures and printed blue graduations.

  • Translucent, wide-mouth, conical flasks with blue polypropylene screw closures
    • Flasks can also take stoppers
  • Excellent chemical resistance and well suited for storage and cultivation of cell cultures
  • Far safer than glass flasks for use in incubator shakers due to the break resistance of plastic
  • Suitable for microwaves
  • To preserve markings, cleaning at no higher than 60°C is recommended
  • Autoclavable with excellent chemical resistance
    • NOTE: Before autoclaving, set closure on top of flask without engaging the threads to prevent accidental implosion

Specifications

Capacity (English) 2.54 oz.
Certifications/Compliance (EU) No. 10/2011
Closure Color Blue
Closure Material Polypropylene
Color Translucent
Description Erlenmeyer
Diameter (English) Outer 2.36 in.
Diameter (Metric) Base 60 mm
Capacity (Metric) 75 mL
Material Polypropylene
Graduation Range 25 to 75 mL
Graduations 25 mL
Height (English) 3.5 in.
Height (Metric) 89 mm
Shape Conical
Standard Taper Joint 34/35
Thread Size 45 GL
Width (English) 2.36 in.
Width (Metric) 60 mm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Wide
Sterility Non-sterile
Bottom Shape Flat
Closure Type Screw
Diameter (Metric) Outer 60 mm
Closure Size 45 GL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.