Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Erlenmeyer Flasks with Blue Screw Closures
SCI_ED

Catalog No. S34081C Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
75 mL
250 mL
1000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S34081C 250 mL
S34081E 1000 mL
S34081A 75 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S34081C Supplier Dynalon™ Supplier No. 341485
Add to Cart
Add to Cart

Highly transparent, wide mouth erlenmeyer flasks with blue polypropylene screw closures and printed blue graduations.

  • Translucent, wide-mouth, conical flasks with blue polypropylene screw closures
    • Flasks can also take stoppers
  • Excellent chemical resistance and well suited for storage and cultivation of cell cultures
  • Far safer than glass flasks for use in incubator shakers due to the break resistance of plastic
  • Suitable for microwaves
  • To preserve markings, cleaning at no higher than 60°C is recommended
  • Autoclavable with excellent chemical resistance
    • NOTE: Before autoclaving, set closure on top of flask without engaging the threads to prevent accidental implosion

Specifications

Capacity (English) 8.45 oz.
Closure Color Blue
Closure Material Polypropylene
Color Translucent
Description Erlenmeyer
Diameter (English) Outer 3.54 in.
Diameter (Metric) Base 90 mm
Capacity (Metric) 250 mL
Material Polypropylene
Graduation Range 100 to 250 mL
Graduations 50 mL
Height (English) 6.1 in.
Height (Metric) 155 mm
Shape Conical
Standard Taper Joint 45/50
Thread Size 45 GL
Width (English) 3.54 in.
Width (Metric) 90 mm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Wide
Sterility Non-sterile
Bottom Shape Plain
Closure Type Screw
Diameter (Metric) Outer 90 mm
Closure Size 45 GL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.