Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Erlenmeyer Shake Flasks, Baffled Base

Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
No. per Case:
3
6
12
24
Description
- Patented polypropylene DuoCAP™ has a 0.22μm membrane that allows sterile air exchange or a leak resistant seal
- Baffled base flasks are ideal when increased levels of oxygenation and mixing are required
- Ideal replacement for glass and other Erlenmeyer / Shaker Flasks
- Minimize oxidation or pH shifts and perform aerobic/anaerobic culture
- Lexan Polycarbonate Resin conforms to flame retardant standards and is scratch resistant
- Available with septum cap for pathogen containment
- Sterile to SAL 10-6 and re-autoclavable/reusable
- Individually packed in particulate-free, easy tear sterile bags

Specifications
Specifications
Capacity (Metric) | 125 mL |
Material | Lexan Polycarbonate Resin |
No. per Case | 24 |
Autoclavable | Autoclavable |
Sterility | Sterile |
Bottom Shape | Baffled |
Closure Type | DuoCAP with 0.22μm membrane |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction