Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Erlenmeyer Shake Flasks, Baffled Base
SDP

Catalog No. p-7111671 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
No. per Case:
3
6
12
24
This item is not returnable. View return policy
This item is not returnable. View return policy

Manufactured with virgin, non-leaching Lexan resin that retains clarity after gamma irradiation. Wheaton Shake Flasks, Baffled are certified pyrogen-, DNase- and RNase-free. They have outstanding mechanical, optical, electrical and thermal properties and

  • Patented polypropylene DuoCAP™ has a 0.22μm membrane that allows sterile air exchange or a leak resistant seal
  • Baffled base flasks are ideal when increased levels of oxygenation and mixing are required
  • Ideal replacement for glass and other Erlenmeyer / Shaker Flasks
  • Minimize oxidation or pH shifts and perform aerobic/anaerobic culture
  • Lexan Polycarbonate Resin conforms to flame retardant standards and is scratch resistant
  • Available with septum cap for pathogen containment
  • Sterile to SAL 10-6 and re-autoclavable/reusable
  • Individually packed in particulate-free, easy tear sterile bags
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Material Lexan Polycarbonate Resin
No. per Case 12
Autoclavable Autoclavable
Sterility Sterile
Bottom Shape Baffled
Closure Type DuoCAP with 0.22μm membrane
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.