Learn More
Description
- It Used in cell culture applications at approximately 100 mg/liter.
- Depending upon the strain of bacteria, erythromycin has been used between 50 and 200 mg/L to control bacterial growth.
- Erythromycin resistance can be induced in bacteria.
- Erythromycin is a macrolide antibiotic that bind to the 50S ribosomal subunit and inhibit protein synthesis.
- This is an antimicrobial substance produced by the growth of certain strains of Streptomyces erythreus.
- It is a mixture consisting largely of erythromycin A with lesser amounts of erythromycins B and C.
Specifications
Specifications
| Type | Erythromycin |
| Physical Form | Powder |
| pH | 8.0 to 10.5 (70% aq soln) |
| Melting Point | 135 to 140°C (literature) |
| Extinction Coefficient | EM = 50 (280 nm, pH 6.3) |
| Potency | ≥850 µg/mg |
| Quantity | 25 g |
| Optical Rotation | -71° to -78° (c=2, ethanol) |
| Beilstein | 75279 |
| Synonym | E- mycin, Erycin, Robimysin, Erythrocin |
| Show More |
Safety and Handling
| RTECSNumber | KF4375000 |
| storageNote1 | Store at Room Temperature (15-30°C). |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.