Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mupirocin USP, Medisca™
Shop All Medisca Products

Click to view available options
Quantity:
1 g
5 g
25 g
100 g
500 g
Description
Mupirocin USP is a white to off-white, crystalline solid.
Specifications
Specifications
Type | α-Carboxybenzyl Penicillin Disodium Salt |
Physical Form | Crystalline Solid |
Color | White to Off-White |
Quantity | 500 g |
Percent Purity | 920 to 1020 μg/mg |
Grade | USP |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction