Learn More
Description
- High potency extra-strength
- Aspirin-free
- Each Tablet contains Acetaminophen 500mg
Specifications
Specifications
| Active Ingredients | Acetaminophen (500 mg) |
| For Use With (Application) | For relief from pain, fever |
| Product Type | Extra-Strength APAP Tablets |
| Format | Aspirin-free Tablet |
| Quantity | 2/Pk., 250/Box |
| Recommended Age | 12 years and older |
| Storage Requirements | 59°F to 86°F (15°C to 30°C) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.