Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ ES Series Digital Bench Scales

Catalog No. 0211309 Shop All OHAUS Products
Click to view available options
Capacity:
6 kg
50 kg
100 kg
Dimensions (L x W x H):
31 x 27 x 4 cm
52 x 40 x 7.5 cm
Readability:
0.002 kg
0.02 kg
0.05 kg

Includes

9V DC, 500mA AC adapter

Requires

Six AA alkaline batteries

Portable digital scale with easy, two-button operation. Large platform easily accommodates weighing of oversized and awkwardly shaped packages.

  • ON/OFF/ZERO key turns scale on and automatically sets it to zero
  • CAL/UNITS key changes weighing unit and calibrates scale when used with an external weight (not supplied)
  • Separate indicator with easy-to-read 1 in. (2.5cm) LCD
  • Low-profile design makes balances completely portable
  • Unique three-way mounting bracket mounts the indicator to the scale base, above the scale platform, or on any vertical surface
  • Stainless-steel platforms provide excellent chemical resistance; painted steel frames
  • Factory set and factory calibrated, with four user-selectable weighing units: kg, lb., oz., lb.:oz.
  • Error indicator for over- and under-loads
  • Low-battery indicator; stability indicator
  • Auto shutoff (after five minutes of inactivity) prolongs battery life
  • Models 02-113-09, -10 and -11 have leveling feet
  • Model 02-113-11 has only kg, lb., and oz. units

Service Plan

Service agreement available.

International models available. Contact your Fisher Scientific Customer Service Representative for more information.

TRUSTED_SUSTAINABILITY

Specifications

Automation Interface 2 Function membrane switch
Battery Life 30 Hr.
Battery Type 6 AA
Calibration Span 50%
Certifications/Compliance ISO 9001:2008, UL, FCC, CSA, CE Safety EN60950, Emissions EN55022, Immunity EN50082-1
Capacity 50 kg
Display Type LCD
Readability 0.02 kg
Format Kilogram, ounce, pound
Includes AC wall adapter, three-way mounting bracket, painted Steel frame, leveling feet
Material ABS Plastic, Stainless Steel
Model ES50L
Stabilization Time <3 sec.
Temperature Range (English) 14°F to 104°F
Temperature Range (Metric) -10°C to +40°C
Type ES Digital Bench Scale
Dimensions (L x W x H) 52 x 40 x 7.5 cm
Weight (English) 33 lb.
Weight (Metric) 15 kg
Electrical Requirements For 120 V 60 Hz
Voltage 120 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.