Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PURELL™ ES10 Automatic Dispenser Accessories
SDP

Catalog No. 19043377 Shop All Gojo Industries, Inc. Products
Click to view available options
Color:
Graphite
Silver
White
Product Type:
Catch Tray
Floor and Wall Protector
Wall Plate

Choose TRUE FIT and SHIELD™ accessories to accompany ES10 automatic dispensers.

  • Protect the surfaces around your hand sanitizer or soap dispensers with the SHIELD™ Floor and Wall Protector. This shield attaches to the bottom of PURELL™ ES10 Automatic Dispensers (sold separately) to eliminate drips and splashes from getting on floors, counters, or walls, protecting those surfaces during typical use and preventing messes.

    This protector is built to withstand daily wear and tear. The shield works with previously installed systems and can be added to existing units easily. Simply slide the clips at the top of the protector between the mounted dispenser and the wall for a solid installation.

    Case includes thirty (30) Graphite SHIELD™ Floor and Wall Protectors for PURELL™ ES10 Automatic Dispensers.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Catch Tray
Color Graphite
Length (English) 3.5 in.
Length (Metric) 8.9 cm
Width (English) 3.9 in.
Width (Metric) 9.9 cm
Height (English) 5.9 in.
Height (Metric) 15 cm
Holds Hand Sanitizer
Material Plastic
Mounting Keyhole Slots or Free-standing
No. of Compartments 1
Product Style Hinged Lid with Front Access Tray
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.