Learn More
Transforming Technologies ESD Cleanroom Frock, White

Description
Transforming Technologies TX4000 Series ESD Cleanroom Frock protects the controlled environment from the number one source of contamination and static found in cleanrooms – people. Electrostatic charge is an invisible contaminant that has the potential to degrade or destroy both product and equipment, as well as attract unwanted particles. Controlling these charges on mobile operators with the TX4000 Garment System throughout the controlled environment is essential to a productive manufacturing process.
Transforming Technologies ESD Cleanroom Frock is engineered to meet up to a Class 1000 cleanroom demands for industries such as microelectronics, semi-conductors, disk drives, laser, and similar industries. The Cleanroom Frocks are made with a high-end static dissipative grid fabric for eliminating static on the wearer in cleanrooms and shielding static charges generated while moving.
The frock features a military collar, ESD knit cuffs, and YKK zipper closure with adjustment snaps at the neck.
- TX4000 ESD Grid Fabric—99% Polyester / 1% Carbon
- Raglan sleeves with ESD knit cuffs for body contact
- Military collar
- Zipper closure with snaps for easy gowning
- Seams sewn with conductive threads and grounding tape for reliable panel-to-panel electrical continuity
- Sizes: XS-5XL
- Product Circularity: Reusable / Launderable
- Color: White / Navy / Light Blue*
- ISO Cleanroom: ISO 6 (Class 1000)
- Meets standards required for ANSI/ESD S20.20
Specifications
Specifications
Product Type | Controlled Environments Frock |
Size | 4X-Large |
Material | Polyester |
Color | White |
Disposable | Reusable |
Sterility | Non-sterile |
Closure Type | Zipper |
Cuff Style | ESD Knit |
Seam Type | Pre-serged, Felled |
For Use With (Application) | Anti-static Cleanroom |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.