Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ ESD Laminate Top with 180° Front Comfort Edge

Catalog No. p-7250548
Click to view available options
Width (English):
48 in.
60 in.
72 in.
Depth (English):
30 in.
36 in.
Weight (English):
49 lb.
57 lb.
68 lb.
72 lb.
80 lb.
This item is not returnable. View return policy
This item is not returnable. View return policy

Treston™ ESD laminate top is an electrostatic dissipative laminate designed for use in ESD controlled environments offering the user a static safe work surface with the performance of a high pressure decorative laminate.

  • Electrostatic dissipative laminate designed for use in static-sensitive environments
  • Low electrical resistance: surface to ground <1 x 109 ohms
  • Resistant to most common solvents, hot solder and fluxes
  • Work surfaces must be grounded for proper dissipation
  • Includes ground bolt

Specifications

Product Type Work Surface
Warranty 1 Year
Weight (English) 49 lb.
No. of Shelves None
Thickness (English) 1/16 to 3/16 in.
Width (Metric) 1219 mm
Includes Ground Bolt
No. of Drawers None
Weight (Metric) 22.2 kg
Width (English) 48 in.
Depth (English) 30 in.
For Use With (Equipment) Table Frame
Color Gray
Finish Laminate
For Use With (Application) Static-free Work
Certifications/Compliance ESD Certified
Material ESD Laminated Chipboard
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.