Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific eShield™ Smart Phone Cover

Catalog No. 22375400 Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W):
22.9 x 35.6 cm (9 x 14 in.)
This item is not returnable. View return policy

Catalog No. 22-375-400

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Used to cover smart phones in sterile field. Enables the safe use of smart phones as communication or photographic recording devices in a cleanroom and controlled environments.

  • FDA approved sterile cover for smart phones
  • Constructed of ultra-clear polyethylene for clear photos and is touchscreen compatible with gloves
  • Protects the sterile environment from contaminants on handheld devices
  • Meets ASTM F1671 Viral Penetration Guidelines
  • Easily accommodates aseptic technique
  • Phone brands: Apple (4, 4s, 5,5s), HTC One; Nokia, Samsung Galaxy Note, S4, Mega; Motorola Moto X, Droid Max, Mini; LG G2; Kyocera Torque; and most other phones

Recommended Storage

General Warehouse Storage - Keep out of direct sunlight

Specifications

Certifications/Compliance FDA Approved 510 (K) K141438; ASTM F1671
Material Polyethylene Film
Dimensions (L x W) 22.9 x 35.6 cm (9 x 14 in.)
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.