Learn More
Description
- Being disposable reduces cross contamination
- Serrated tips for accurate sample grip
- Sterile and individually bagged
- All plastic forceps have corrugated handles to provide you with a secure finger grip
- Use serrated pointed tips for handling smaller objects or serrated blunt tips for general use
Specifications
Specifications
| Length (English) | 4.8 in. |
| Length (Metric) | 12.2 cm |
| Material | Polystyrene |
| Quantity | 100 Forceps/Cs. |
| Sterility | Sterile |
| Style | Micro Alligator Ear |
| Tip Style | Serrated |
| Product Type | Forceps |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.