Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ Essentials White Nylon Cable Zip Ties
Cable zip ties that won’t corrode or stretch.
$59.15 - $77.09
Catalog Number | Mfr. No. | Dimensions (L x W) | Tensile Strength (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Tensile Strength (English) | Price | Quantity & Availability | ||||
03-400-505
|
Cole-Parmer™
0683054 |
6 x 1.42 in. | 40 lb. |
Pack of 1000 for $59.15
|
|
||||
03-400-504
|
Cole-Parmer™
0683056 |
7.91 x 1.89 in. | 50 lb. |
Pack of 1000 for $77.09
|
|
||||
Description
- Holds securely, even in vibrating, oily, or wet environments
- Withstands temperatures to 85°C (185°F)
- Available in a variety of tensile strengths from 11 to 175 lb.
- Made of injection-molded of high-quality 6/6 nylon
- Provide a lasting solution for organization of your wire and cable bundles
- Durable locking mechanism that holds securely, even when used to bundle vibrating or flexing materials
- Will not corrode or stretch and will continue to hold tension even in oily spray or wet environments
- A bent tail allows for easy pickup of the tie and threading through the lock
- Melting point of 257°C (495°F) and remain flexible to -40°C (-40°F)
- Efficient range of ties may be higher or lower in your specific application
- RoHS compliant, UL recognized, and UL 94 V-2 flammability rated
- Easily install by wrapping the tie around the bundle and threading the tail through the locking mechanism
- Pull tight by hand and cut the tail to complete or use a tensioning tool
- For mounting wires and cables to walls or other surfaces, use Cole-Parmer™ Self Adhering Cable Zip Tie Mounts
Specifications
Zip Ties | |
Nylon | |
White | |
1000 Ties/Pk. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title