Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Esteem™ XP Nitrile Gloves

Catalog No. p-2830389 Shop All Cardinal Health Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

XP examination gloves feature a long, beaded cuff that safeguards the hand and wrist against spills and splashes. Provides tactile sensitivity while maintaining strength and barrier protection.

  • Extended cuff provides additional protection in high-risk areas
  • Smooth finish
  • Latex-free
  • Ambidextrous
  • Puncture-resistant
  • Textured fingertips
  • Ideal for tasks involving prolonged exposure to blood, body fluids, chemotherapeutic agents, surgical instrument cleaning solutions and other chemicals

Specifications

Certifications/Compliance ASTM D6319, ASTM D6978
Chemotherapeutic Rated Yes
Applications Healthcare, Laboratory
AQL 1
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 6.9 mil
Finger Thickness (Metric) 0.17 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.5 mil
Palm Thickness (Metric) 0.14 mm
Powdered Powder Free
Size X-Small
Thickness (English) 5.5 mil
Thickness (Metric) 0.14 mm
FDA 510 (k) Yes
Model N8850XP
Series Esteem™
Tensile Strength 18 MPa
Length (English) 11.7 in.
Length (Metric) 29 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.