Learn More
Description
- Solstice has over 200 years of history in producing high-purity chemicals
- It is the leading brand offering High-Purity Solvents for dedicated applications.
Specifications
Specifications
| Boiling Point | 135°C to 137°C (1.013 hPa) |
| Flash Point | 15 °C |
| Packaging | Glass Bottle |
| Refractive Index | 1.494 - 1.496 |
| Quantity | 1 L |
| Percent Purity | min. 99.0 % |
| Grade | ACS Grade Plus |
| Physical Form | Liquid |
Safety and Handling
| Recommended Storage | Room Temperature |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.