Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Euro-Design Balance Weights
SCI_ED

Catalog No. p-7122763
Click to view available options
Weight (Metric):
500 g
1000 g
2000 g

For classroom use.

  • Made from stainless-steel
  • Supplied in wooden block
  • With marked weight

Specifications

Product Type Balance Weight Set, Euro Design
Material Stainless Steel
Case Material Wood
Weight (Metric) 500 g
Includes 1 x 200 g, 2 x 100 g, 1 x 50 g, 1 x 20 g, 2 x 10 g, 1 x 5 g, 2 x 2 g, 1 x 1 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.