Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Euromex bScope Binocular Compound Microscope
Click to view available options
Model:
EBS-1152-EPLI
EBS-1152-PLI
EBS-1153-EPLI
EBS-1153-EPLI-DC18
EBS-1153-EPLI-HDS
EBS-1153-PLI
EBS-1153-PLI-HDS
EBS-1153-PLPHI
EBS-1153-PLPHI-DC18
EBS-3153-PLFI
EBS-3153-PLFI-DC18
Description
EYEPIECES
- High wide field HWF 10x/20 mm secured eyepiece(s) with 20 mm field of view
HEAD
- Binocular or trinocular head Siedentopf type head, 360° rotatable, with 30° inclined Ø 23.2 mm tubes
- Binocular and trinocular models are equipped with a diopter ± 5 adjustment on left eyepiece
- The interpupillary distance is adjustable between 48 to 76 mm
- The models equipped with plan infinity corrected PLi objectives have a unique swiveling system of the eyepiece tubes for ergonomic positioning of both tubes in a high (431 mm) and in a low position (377 mm)
- The trinocular head comes with a Ø 23.2 mm tube, ensuring a maximum of flexibility and has a fixed light path beam splitter (20:80) and generates an erect image
NOSEPIECE
- Revolving and reversed ball-bearing quintuple nosepiece
OBJECTIVES - 45 MM PARFOCAL
- The state-of-the-art production techniques and multi-layer coatings used for the manufacturing of the objectives enable the bScope™ to be used for the most demanding applications. World class spherical aberration correction and modern CNC and assembly technology ensure the perfect centering of the objectives
- All S40x, S60x and S100x oil immersion objectives are spring loaded
- All optics are anti-fungus treated and anti-reflection coated for maximum light throughput
CONDENSER FOR BRIGHTFIELD
- The standard in height adjustable Abbe N.A. 1.25 condenser for brightfield comes with an iris diaphragm
FOCUSING
- Double coaxial, low-positioned coarse and fine adjustments with 180 graduations. Precision 1.11μm, 200μm per rotation, total travel approximately 19 mm. Supplied with an adjustable rack stop to prevent damage to sample and objectives. The coarse adjustment is equipped with friction control
STAGE
- The bScope™ is equipped with a scratch-resistant 152/197 x 131 mm stage with integrated 75 x 36 mm X-Y rackless mechanical stage, Vernier scale, soft-close removable specimen holder
- The rackless stage has no protruding parts, enables smoother movements and is safer to use. Low-positioned X-Y control knobs prevent fatigue during long working sessions
- The bScope™ has an integrated slot above the nosepiece for an optional polarization filter
ILLUMINATION
- The microscopes of the bScope™ are equipped with a 3W NeoLED™ adjustable illumination system for increased light output and a 100-240 VAC integrated power supply. Optional rechargeable batteries are also available
- The innovative NeoLED™ design is a combination of a custom LED and a specially designed thin lens with a short focal length in order to obtain three main benefits:
- More oblique light from the LED light source can be captured, which increases the light output significantly
- Less energy is required to achieve this level of light intensity
- The larger aperture of NeoLED™ allows the optical systems of the microscope to produce images at higher resolutions, very close to the theoretical diffraction limit of the optics
KÖHLER ILLUMINATION
- A Köhler illumination ensures all infinity corrected IOS models the highest possible contrast and the maximum achievable resolving power. It generates a uniform illumination of the sample and eliminates all interference from dust on lenses and side glare of the light source.
CORDLESS USE
- The optional rechargeable batteries turn the bScope™ into a cordless system
CSS - CABLE STORAGE SYSTEM
- Allows users to easily stow away excess cable length into the back of the instrument during operation and to roll up the power cable for easy storage
CARRYING GRIP
- The integrated carrying grip at the back of the microscope ensures safe transportation of the microscope
ANTI-THEFT SLOT
- A Kensington Security Slot located at the back of the microscope can be used to help secure the instrument from theft
PACKAGE CONTENT
- Supplied with power cords, dust cover, a spare fuse, white filter, user manual and 5 mL immersion oil
- Phase contrast models are supplied with green filter and alignment telescope
Specifications
Specifications
| Condenser Type | Height adjustable Abbe A.N. 1.25 iris diaphragm |
| Description | Euormex bScope Binocular Compound Microscope |
| Camera Type | None |
| Display Type | None |
| Eyepiece | HWF 10X/20 mm |
| Head Style | Binocular 30° Siedentopf, 360° rotating, 48 to 76mm interpupillary, +/ to 5mm diopter |
| Lighting Type | 3W NeoLED™ Koehler (Microscope can work with batteries. Batteries not included.) |
| Magnification Power | E-Plan IOS 4x/0.10, 10x/0.25, S40x/0.65 and S100x/1.25 oil immersion objectives |
| Model | EBS-1152-EPLI |
| Objective Types | E-Plan |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction