Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Euromex Inverted Trinocular Microscope

The Euromex Oxion Inverso inverted microscopes are useful for observation of living organisms and tissues cultures in cell culture dishes and flasks.

$5556.61 - $6039.24

Specifications

Voltage 110/220 V
Condenser Type A.N. 0,30 with iris diaphragm, slider with PH rings for 4x/10 and 20x/40x objectives
Magnification Power Plan Phase 10x/0.25, 20x/0.40, 40x/0.60 IOS objectives
Objective Types Plan Phase
Eyepiece HWF plan 10x/22 mm
View More Specs

Products 2
Catalog Number Mfr. No. Model Price Quantity & Availability  
Catalog Number Mfr. No. Model Price Quantity & Availability  
23-556-081
View Documents
Globe Scientific
EOX2053PLPH
EOX-2053-PLPH
Each for $5,556.61
Only null left
Add to Cart
 
23-556-082
View Documents
Globe Scientific
EOX2053PLPHDC18
EOX-2053-PLPH-DC18
Each for $6,039.24
Only null left
Add to Cart
 
Description

Description

EYEPIECES

  • Pair of DIN HWF plan 10x/22 mm eyepieces

HEAD

  • Trinocular 45° inclined tubes
  • One diopter adjustment on left eyepiece
  • Interpupillary distance of 54 to 75 mm
  • Trinocular head with 100 to 0% and 0 to 100% positions

NOSEPIECE

  • Revolving quintuple nosepiece on ball-bearings

OBJECTIVES FOR PHASE CONTRAST

  • Infinity color corrected long working distance plan phase 10x/0.25, 20x/0.40, 40x/0.60 IOS objectives
  • All objectives corrected for 1.2 mm thickness
  • All optics are anti-fungus treated and anti-reflection coated for maximum light throughput

STAGE

  • Stage 250 x 230 mm equipped with a coaxial mechanical 120 x 78 mm X-Y stage, delivered with:
    • Metallic insert for Ø 35 mm cell culture dish dishes
    • 76 x 26 mm slide holder
    • Glass insert with hole

CONDENSER

  • A. 0.30 condenser with iris diaphragm. Working distance 72mm
  • The model for the phase contrast OX.2053- PLPH is delivered with a slider with 4x/10x and 20x/40x pre-centered phase rings

FOCUSING ADJUSTMENT

  • Coaxial 25 mm coarse and fine adjustments, 2μm precision and with friction adjustment

ILLUMINATION

  • Transmitted 5W LED Intensity adjustable with internal 100-240VAC power supply. Fuse holder 3.15 A / 250VAC.

FILTERS FOR PHASE CONTRAST MODELS

  • Interference filter 550 nm green and blue filter, 45 mm diameter

PACKAGE CONTENT

  • Supplied with power cord, dust cover and user manual
  • Supplied with green filter and alignment telescope
  • Microscope supplied in a transport case
Specifications

Specifications

110/220 V
Plan Phase 10x/0.25, 20x/0.40, 40x/0.60 IOS objectives
HWF plan 10x/22 mm
Trinocular, 45° Inclined
Globe Euromex Oxion Inverso
A.N. 0,30 with iris diaphragm, slider with PH rings for 4x/10 and 20x/40x objectives
Plan Phase
5W NeoLed™
None
Inverted Microscope
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.