Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Euromex T2 Ring for SLR Digital Camera
Digital single lens reflex cameras with an APS-C sensor can be mounted on a standard 23.2 mm trinocular tube. Choose the universal EAE-5130 adapter with built-in 2x objective, together with a brand-specific T-2 adapter.
$73.37 - $75.66
Specifications
Autoclavable | Not Autoclavable |
---|---|
Sterility | Non-sterile |
Voltage | 110/220 V |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
23-556-101
|
Globe Scientific
EAE5025 |
Nikon D SLR Digital Camera |
Each for $75.66
|
|
|||||
23-556-102
|
Globe Scientific
EAE5040 |
Canon EOS SLR Digital Camera |
Each for $73.37
|
|
|||||
Description
- All Globe Euromex cameras are supplied with photo port c-mount adapters, which means they can be connected to any Globe | Euromex trinocular microscope*.
- * Except for the Delphi-X Inverso series. These microscopes need an additional adapter.
Digital SLR Adapters
- Digital single lens reflex cameras with an APS-C sensor can be mounted on a standard 23.2mm trinocular tube.
- Choose the universal EAE-5130 adapter with built-in 2x objective, together with a brand-specific T-2 adapter.
Specifications
Not Autoclavable | |
Non-sterile | |
110/220 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title