Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bullard™ EVA Healthcare PAPR Kit
SDP

Catalog No. p-9053028 Shop All Bullard Company Products
Click to view available options
Model:
EVAPAN1
EVAPAN2

Catalog No. 19-021-485

Supplier: Bullard™ EVAPAN1

Only null left
Add to Cart
Add to Cart

Bullard™ EVA Healthcare PAPR Kit is a complete, ready-to-use PAPR system with HEPA Filter and large, loose-fitting facepiece

  • Complete, ready-to-use PAPR system with HEPA filter and 20LF2L (large) loose-fitting facepiece
  • Blood-borne pathogen protection you can trust - Loose-fitting facepiece made exclusively with Dupont™ Tychem™ 2000 material
  • Air delivered where you need it - Soft PlenumTM delivery system delivers air over top and into the breathing zone
  • Maximum visibility - Wide angle facepiece lens with unobstructed view
  • Loose-fitting facepiece designed for use with a stethoscope
  • Assigned protection factor (APF) 2.5X greater than an N95 mask
  • Improves breathing and overall comfort compared to an N95 mask
  • No fit test required
  • Two selectable flow rate options - 7 CFM and 8.5 CFM - offers more options and comfort to the user
  • Spash and respiratory protection in one easy-to-use system
  • ASTM-F1670 / F1671 protection against Blood and Blood-borne pathogens

Specifications

Battery Life 4 to 16 hours
Battery Type Lithium Polymer
Certifications/Compliance NIOSH 42 CFR Part 84 (TC-21 C-0836), EN12941:1998/A2:2008, CE0194
Description 25 APF (Assigned Protection Factor)
Color Black, White
Filter Type HEPA
Product Type PAPR Healthcare Systems and Kits
Flow Rate 7.0 CFM/8.5 CFM
For Use With (Application) Healthcare, EMS, Emergency Responders, Dentists
Includes EVA Blower (EVA1), Loose-Fitting Facepiece (20 LF2 L), Breathing Tube (PA20 LFBT), Airflow Indicator (PA1 AFI), EVA Battery (EVABAT1), EVA Battery Charger (EVASMC), HEPA Filter
Model EVAPAN1
Quantity 1 Ea.
Suspension Type Built-in Soft Suspension
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.