Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Ever-Lite™ Safety Readers
Pyramex™ Ever-Lite™ Safety Readers with ANSI Z87 safety compliance
Supplier: Pyramex™ SB8620R15
This item is not returnable.
View return policy
Description
- Soft nose piece for snug fit
- Semi-frame & slim co-material temple design for lightweight spectacle - 22 gm
- Optical Class 1 lens offers the clearest and the most panoramic view without obstruction
- 8 base wraparound lens provides full front & side protection
- Scratch-resistant, polycarbonate lens provide polycarbonate lens
- Lens Technology:
- Visible Light Transmitted - 2%
- UVA, UVB Blocked - 99%
- Blue Light Blocked - 99%
- IR Blocked - 99%
Specifications
ANSI Z87 | |
Eye Safety | |
+1.50 | |
Polycarbonate |
Gray | |
Black | |
Polycarbonate | |
Slim Co-Injected Temples |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction