Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caplugs™ (Evergreen Scientific) Polyethylene Transfer Pipets

Catalog No. 055560 Shop All Caplugs Products
Change view
Click to view available options
Volume (Metric):
1 mL
3.5 mL
Drops/mL:
20μ
40μ
Length (Metric):
10.4 cm
22.5 cm
Packaging Type:
Bulk
Individually Wrapped
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Drops/mL Length (Metric) Packaging Type
05-556-0 3.5 mL 40μ 22.5 cm Individually Wrapped
055536 1 mL 20μ 10.4 cm Bulk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 05-556-0 Supplier Caplugs™ (Evergreen Scientific) Supplier No. 222159502I
Add to Cart
Add to Cart
This item is not returnable. View return policy

One-piece design eliminates the preparation and risks of using glass Pasteur pipets

  • Polyethylene material is shatter-proof, inert, and has a low-affinity surface to minimize sample loss due to binding
  • Heat-sealable
  • Useful as storage and transport containers

No. 05-553-6: 1ml capacity with fine tip; 4.2 in. (10.4cm) long; 30μl drop size

No. 05-556-0l: Sterile 3.5ml graduated pipet; 6 in. (15cm) long; 40μl drop size

Specifications

Diameter (Metric) Outer 0.5 cm
Material Polyethylene
Sterility Sterile
Drops/mL 40μ
Quantity 400/Pk.
Packaging Type Individually Wrapped
Volume (Metric) 3.5 mL
Length (Metric) 22.5 cm
Type Transfer Pipet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.