Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Evolution™ Smart Thermostatted Linear 8-Cell Changer Accessory

Precisely position up to eight samples with the Thermo Scientific™ Evolution™ Smart Thermostatted Linear 8-Cell Changer Accessory

Manufacturer:  Thermo Scientific™ 840219000

 View more versions of this product

Catalog No. 14-380-435


Add to cart

Description

Description

Precisely position up to eight samples with the Thermo Scientific™ Evolution™ Smart Thermostatted Linear 8-Cell Changer Accessory for the Thermo Scientific™ Evolution™ 200 Series and Thermo Scientific™ Evolution™ 300 spectrophotometers.  Thermostatting, where required, is accomplished with a flow of water from an external temperature controlled recirculating water bath.

Overview

  • Make the most of your spectrophotometer’s capabilities
  • Automate measurement of up to 8 samples
  • Automate measurement of standards for QA/QC measurements
  • Measure multi-cell kinetics reactions

 

Features:

  • Temperature range: -10° to 100°C
  • Precision cell holder mechanism securely holds up to 8 standard 10mm pathlength cells
  • Automatic recognition and alignment
  • Precision engineered cell transport system offers quiet operation and positioning accuracy
  • Easy connections for circulating liquid temperature control
  • Collection tray and drain catches any leaking samples
  • Full software control with Thermo Scientific™ INSIGHT™ software on the Evolution 200 and Thermo Scientific™ VISIONpro™ software on the Evolution 300

 

Configurations:

  • Use in sample position of Evolution 200/300 only

 

Options:

  • Recirculator package for temperature control
  • Appropriate temperature probe(s) for temperature monitoring

 

NOTE: Microcell and semi-microcell applications with this accessory are not recommended.

Specifications

Specifications

Custom calibration sequence in INSIGHT software for the Evolution 200 spectrophotometers finds the center of each cell aperture and remembers the position, going to that spot precisely each time it measures the cell.
Sample position only
Evolution 200 Series and Evolution 300 Spectrophotometers
10mm pathlength standard volume
<10mm pathlength cells with appropriate spacer
Smart Thermostatted Linear 8-cell Changer
Temperature:

Single cell position with PN 10011401. Temperature probe accessory for Smart accessories in both Evolution 200 Series and Evolution 300.

Up to 8 positions with PN 840-214600. Temperature probe and hub and additional probes with Evolution 200 Series spectrophotometers with INSIGHT software.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit