Learn More
EVOS™ EVOS™ Onstage Vessel Holder, one 100-mm Petri dish
Description
- Maximizes choice of cell culture vessels when conducting time-lapse imaging experiments using EVOS FL Auto Imaging System equipped with EVOS Onstage Incubator
- Allows perfect fit of micro-well plates or cell culture flasks/dishes to master plate of EVOS Onstage Incubator
Specifications
Specifications
| Type | Vessel Holder |
| Product Line | EVOS |
| For Use With (Equipment) | EVOS™ Onstage Incubator, EVOS™ FL Auto Imaging System |
| Format | one 100mM Petri dish |
| Holds | 100 mm Petri Dish |
| Quantity | 1 holder |
Frequently Asked Questions (FAQs)
Store the EVOS vessel holders flat and protected from any contact with heavy objects as they can be distorted. Once the holders are distorted and no longer lay flat on the stage, they cannot be used. Store them individually in their own lidded plastic containers or small sturdy boxes.
Wipe the vessel holder with paper towels or Kimwipes tissues dampened with 70% ethanol or 4,000 ppm hydrogen peroxide (H2O2).
We do offer an option for making custom vessel holders. Please contact your Sales Representative for initiating a custom order.
Safety and Handling
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.