Learn More
EVOS™ EVOS™ Vessel Holder for Automated Stage & Oil Objectives, with retention, one 25 x 75 mm microscope slide
Description
- EVOS™ vessel holders allow a perfect fit of your microscope slide, cell culture flask or dish, or micro-well plate to the stage of the EVOS imaging systems for increased precision in sample alignment.
- EVOS stage plates hold vessel holders, thereby expanding the number of vessel holders available for the EVOS systems.
- With a snug and secure fit, yet readily switched, these accessories make imaging samples in a range of vessel holders convenient and easy.
Specifications
Specifications
| Type | Imaging System Vessel Holder |
| Product Line | EVOS |
| Description | Vessel Holder for Automated Stage & Oil Objectives, with retention, one 25 x 75mm microscope slide |
| For Use With (Equipment) | EVOS™ FL Auto Imaging System |
| Holds | 1 miscroscope slide |
| Dimensions | 159 mm x 109 mm |
| Quantity | 1 holder |
| Shipping Condition | Room Temperature |
Frequently Asked Questions (FAQs)
Store the EVOS vessel holders flat and protected from any contact with heavy objects as they can be distorted. Once the holders are distorted and no longer lay flat on the stage, they cannot be used. Store them individually in their own lidded plastic containers or small sturdy boxes.
Wipe the vessel holder with paper towels or Kimwipes tissues dampened with 70% ethanol or 4,000 ppm hydrogen peroxide (H2O2).
We do offer an option for making custom vessel holders. Please contact your Sales Representative for initiating a custom order.
Safety and Handling
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.