Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Exax Brand Nessler Tall-Form Color Comparison Tubes
SDP

Catalog No. 10310194 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
50 mL
100 mL
Graduations:
50 mL
100 mL
Quantity:
12/Pk.
6/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Quantity
10-310-194 50 mL 50 mL 6/Pk.
07-057-2B 100 mL 100 mL 12/Pk.
07-057-2A 50 mL 50 mL 12/Pk.
10-310-193 100 mL 100 mL 6/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10-310-194 Supplier DWK Life Sciences Supplier No. 45315A50
Add to Cart
Add to Cart

Shadowless bottoms transmit undistorted light

  • Colorless
  • Permanent white fused-in graduations
  • Height to graduation in sets of 50mL size does not vary more than 1.5mm; in 100mL size, not more than 2mm
  • Limits recommended by APHA-AWWA-WPCF, Standard Methods
  • 50mL size designed from Fed. Spec. NNN-T-175 Type 1, Class 2 requirements

Compliance

NNN-T-175 Type 1, Class 2 requirements.

TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Volume (Metric) 50 mL
Color Colorless
Length (Metric) 300 mm
Diameter (Metric) Outer 20 mm
Certifications/Compliance NNN-T-175, USP, ASTM E 438, APHA
For Use With (Application) Used to fill with standard solution colors for visual color comparison with similar tubes containing solution sample
Includes White ceramic enamel rings and legend
Graduations 50 mL
Scale Type Graduated Ring
Length (English) Scale 7.87 to 8.66 in.
Quantity 6/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.