Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ACCU-SCOPE™ Excelitas Mini LED Fluorescence Illuminator



The X-Cite mini™ is the new go-to white-light LED light source for fluorescence imaging applications.
$8277.50
Specifications
Type | Illuminator |
---|---|
Autoclavable | Not Autoclavable |
For Use With (Equipment) | Microscope |
Voltage | 100/240 V |
Catalog Number | Mfr. No. | Camera Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Camera Type | Price | Quantity & Availability | |||||
01-000-941
![]() ![]() |
ACCU-SCOPE™
01000479R30X |
Nikon |
Each for $8,277.50
|
|
|||||
01-000-942
![]() |
ACCU-SCOPE™
01000479R32X |
Olympus |
Each for $8,277.50
|
|
|||||
Description
- Includes: X-Cite mini+ Head, miniCube, speedDIAL
- Wavelength Range Model: XTMS: 360-700 nm, Model: XTML: 380-700 nm
- External Power Supply Universal input 100-240 VAC, 50/60 Hz
- Current 2.4-1.2 A
- LED ON/OFF Response Times 100μs TTL / 1ms USB
- Control Options ON/OFF TTL compatible, speedDIAL, RS-232 commands (SDK available), USB
- I/O Connections BNC input, USB (B-type), 3.5 mm stereo plug
- Dimensions – HEAD 100 mm x 135 mm x 110 mm (W x H x D)
- Dimensions – CONTROLLER 180 mm x 110 mm x 230 mm (W x H x D)
- Dimensions – speedDIAL 80 mm x 59 mm x 112 mm (W x H x D)
- Weight 3.4 kg (7.5 lb)
- Certifications RoHS, CE
- Warranty LEDs – 20,000 hours, All other X-Cite mini+ components – 1 year, parts and labor
Specifications
Illuminator | |
Not Autoclavable | |
Microscope | |
100/240 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title