Learn More
Description
- The inside hole diameter is 0.060 in.
- Finger serrations for better control
Specifications
Specifications
| Product Type | Tweezers |
| Length (English) | 4.5 in. |
| Length (Metric) | 114 mm |
| Material | Stainless Steel |
| Height (English) | 0.015 in. |
| Height (Metric) | 0.038 cm |
| Quantity | Each |
| Tip Style | Round |
| Width (English) | 0.32 in. |
| Width (Metric) | 0.81 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.