Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Antimagnetic Tweezers for Small Parts Handling

Catalog No. 18100829 Shop All Excelta Corporation Products
Change view
Click to view available options
Tip Style:
Round
Round Curved
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
18-100-829 Round Curved
18-100-828 Round
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-100-829 Supplier Excelta™ Supplier No. 815BSASE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Round curved tip tweezers can handle many types of round components and electronic devices

  • The inside hole diameter is 0.060 in.
  • Finger serrations for better control

Specifications

Length (English) 4.5 in.
Length (Metric) 114 mm
Material Stainless Steel
Height (English) 0.015 in.
Height (Metric) 0.038 cm
Quantity Each
Tip Style Round Curved
Width (English) 0.32 in.
Width (Metric) 0.81 cm
Product Type Tweezers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.